X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF9908CG "Gables" Outdoor Hanging Lantern

Item: TF9908CG
Finish: Charred Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-1/2"
Width 12-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand Forged Iron