Troy Lighting TF9635OBZ "Los Feliz" Outdoor Hanging Lantern
| Item: | TF9635OBZ |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $980.49
Details and Dimensions
| Height | 27-1/4" |
| Width | 13-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


