X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF9273OR "Circa 1910" Outdoor Hanging Lantern

Item: TF9273OR
Finish: Old Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 41"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Hand Forged Iron