X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF5008CB "Campanile" Outdoor Hanging Lantern

Item: TF5008CB
Finish: Campanile Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 23-1/2"
Width 13-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand-Forged Iron