X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3016BLF "Maidstone" Entrance / Foyer Pendant

Item: TF3016BLF
Finish: Bronze Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 44-1/4"
Width 22-1/4"
Overall Height 92-1/4"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Linen
Chain Length 48"
Voltage 120V
Construction Hand-Worked Wrought Iron
Shade Color Beige