X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3014BLF "Maidstone" Down Light Pendant

Item: TF3014BLF
Finish: Bronze Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 34-3/4"
Width 17"
Overall Height 82-3/4"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Shade Linen
Chain Length 48"
Construction Hand-Worked Wrought Iron
Shade Color Beige