X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1589PC "Bentley" Mid Sized Chandelier

Item: TF1589PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34-1/2"
Width 35"
Diameter 35"
Number Of Tiers 2
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Construction Steel
Voltage 120V