X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1587PC "Bentley" Drum Pendant

Item: TF1587PC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/2"
Width 20"
Diameter 20"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Steel