X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1586PC "Bentley" Mini Pendant

Item: TF1586PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 47"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Construction Steel