X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1585PC "Bentley" Mid Sized Chandelier

Item: TF1585PC
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 25-1/2"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Construction Steel
Voltage 120V