Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Troy Lighting
>
TF1288SG
Troy Lighting TF1288SG "Sausalito" Down Light Pendant
| Item: | TF1288SG |
| Finish: | Silver Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $856.43 (Pricing is for Silver Gold)
Details and Dimensions
| Height | 34-3/4" |
| Width | 22" |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Voltage | 120V |
| Construction | Hand-Worked Wrought Iron |
| Warranty |


