X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1287SG "Sausalito" Entrance / Foyer Pendant

Item: TF1287SG
Finish: Silver Gold
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Linen
Shade Material Fabric
Chain Length 48"
Wire Length 120"
Voltage 120V
Construction Hand-Worked Wrought Iron