Troy Lighting TCF3200 "Bermuda" Outdoor Ceiling Mounted Light
| Item: | TCF3200 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $516.57
Details and Dimensions
| Height | 5-3/4" |
| Width | 14-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Construction | Hand-Forged Iron |
| Warranty |


