X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TC9909CG "Gables" Outdoor Ceiling Mounted Light

Item: TC9909CG
Finish: Charred Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $723.00

Price: $482.24



Details and Dimensions

Height 10-3/4"
Width 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand Forged Iron