Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Troy Lighting
>
TC1283SG
Troy Lighting TC1283SG "Sausalito" Semi Flush Mount Ceiling Light
| Item: | TC1283SG |
| Finish: | Silver Gold |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 11-1/2" |
| Width | 12-1/4" |
| Canopy Size | 9" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade | Linen |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Hand-Worked Wrought Iron |
| Warranty |


