Troy Lighting TBF9903CGD "Gables" Outdoor Entrance Wall Light
| Item: | TBF9903CGD |
| Finish: | Charred Gold |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,036.52
Details and Dimensions
| Height | 27" |
| Width | 12-1/2" |
| Extension From Wall | 15-1/2" |
| Height From Center Of Wall Opening | 16" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 42 W |
| Total Fixture Wattage | 42 W |
| Glass Type | Amber Sunset |
| Shade Material | Metal |
| Eco-Friendly | Dark Sky |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Title 24 Compliant | Yes |
| Warranty |


