Troy Lighting TBF9903CG "Gables" Outdoor Entrance Wall Light
| Item: | TBF9903CG |
| Finish: | Charred Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $994.50
Details and Dimensions
| Height | 27" |
| Width | 12-1/2" |
| Extension From Wall | 15-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Dark Sky | Yes |
| Title 24 Compliant | Yes |
| Warranty |


