Troy Lighting TBF9902CGD "Gables" Outdoor Entrance Wall Light
| Item: | TBF9902CGD |
| Finish: | Charred Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $690.35
Details and Dimensions
| Height | 20" |
| Width | 9-1/2" |
| Extension From Wall | 12" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 32 W |
| Glass Type | Amber |
| Eco-Friendly | Dark Sky Energy Efficient |
| Suitable Installation | Wet |
| Voltage | 120V |
| Warranty |


