Troy Lighting TBF9901CGD "Gables" Outdoor Entrance Wall Light
| Item: | TBF9901CGD |
| Finish: | Charred Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $502.25
Details and Dimensions
| Height | 16" |
| Width | 6-1/2" |
| Extension From Wall | 9-1/2" |
| Height From Center Of Wall Opening | 9" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Amber Sunset |
| Shade Material | Metal |
| Eco-Friendly | Dark Sky |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Title 24 Compliant | Yes |
| Warranty |


