Troy Lighting TBF9122OBZD "Pamplona" Outdoor Entrance Wall Light
| Item: | TBF9122OBZD |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $757.77
Details and Dimensions
| Height | 30-1/4" |
| Width | 10" |
| Extension From Wall | 12-1/4" |
| Height From Center Of Wall Opening | 6-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Amber Mist |
| Shade Material | Glass |
| Eco-Friendly | Dark Sky |
| Construction | Hand-Forged Iron |
| Warranty |


