X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBF9122OBZ "Pamplona" Outdoor Entrance Wall Light

Item: TBF9122OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/4"
Width 10"
Extension From Wall 12-1/4"
Height From Center Of Wall Opening 6-1/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Amber Mist
Shade Material Glass
Eco-Friendly Energy Star
Construction Hand-Forged Iron