Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBF9121OBZ "Pamplona" Outdoor Entrance Wall Light

Item: TBF9121OBZ
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $774.00

Price: $516.26

Details and Dimensions

Height 19"
Width 6"
Extension From Wall 8"
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Amber Mist
Shade Material Glass
Eco-Friendly Energy Star
Construction Hand-Forged Iron