Troy Lighting TBF9121OBZD "Pamplona" Outdoor Entrance Wall Light
| Item: | TBF9121OBZD |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $532.27
Details and Dimensions
| Height | 19" |
| Width | 6" |
| Extension From Wall | 8" |
| Backplate Dimension | 9 x 4 |
| Height From Center Of Wall Opening | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Amber Mist |
| Shade Material | Glass |
| Eco-Friendly | Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


