X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBF9120OBZD "Pamplona" Outdoor Entrance Wall Light

Item: TBF9120OBZD
Finish: Old Bronze
Online Availability: Please call for availability.

List Price: $729.00

Price: $486.24



Details and Dimensions

Height 12-1/4"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up / Down Light
Glass Type Amber Mist
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Efficient
Dark Sky
Voltage 120V
Construction Hand Forged Iron