X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBF9009OBZ "Newton" Outdoor Entrance Wall Light

Item: TBF9009OBZ
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $927.00

Price: $618.31



Details and Dimensions

Height 23-3/4"
Width 11"
Extension From Wall 7"
Height From Center Of Wall Opening 14-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Amber Mist
Shade Material Glass
Eco-Friendly Energy Star
Voltage 120V
Construction Hand Forged Iron