Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBF9008OBZ "Newton" Outdoor Entrance Wall Light

Item: TBF9008OBZ
Finish: Old Bronze
Online Availability: Please call for availability.

List Price: $762.00

Price: $508.25

Details and Dimensions

Height 19-1/2"
Width 8-3/4"
Extension From Wall 5-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Eco-Friendly Energy Efficient
Voltage 120V
Construction Hand Forged Iron