X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBF9007OBZ "Newton" Outdoor Entrance Wall Light

Item: TBF9007OBZ
Finish: Old Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 17-1/2"
Width 5"
Extension From Wall 5"
Height From Center Of Wall Opening 10-1/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Amber Mist
Shade Material Glass
Eco-Friendly Energy Star
Construction Hand-Forged Iron