Troy Lighting TBF3211 "Larchmont" Outdoor Entrance Wall Light
| Item: | TBF3211 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $420.09
Details and Dimensions
| Height | 18-3/4" |
| Width | 6" |
| Extension From Wall | 7-3/4" |
| Height From Center Of Wall Opening | 12-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Construction | Hand-Forged Iron |
| Warranty |


