Troy Lighting TBF3203 "Bermuda" Outdoor Entrance Wall Light
| Item: | TBF3203 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $568.83
Details and Dimensions
| Height | 16-1/2" |
| Width | 10-1/2" |
| Extension From Wall | 5" |
| Height From Center Of Wall Opening | 8-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Construction | Hand-Forged Iron |
| Warranty |


