X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBF3202 "Bermuda" Outdoor Entrance Wall Light

Item: TBF3202
Finish: Aged Pewter
Online Availability: Please call for availability.

List Price: $693.00

Price: $462.23



Details and Dimensions

Height 13-1/2"
Width 8-1/2"
Extension From Wall 4-1/4"
Height From Center Of Wall Opening 6-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted Seeded
Shade Material Glass
Construction Hand-Forged Iron