Troy Lighting TBF2963 "French Quarter" Outdoor Entrance Wall Light
| Item: | TBF2963 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $812.04
Details and Dimensions
| Height | 34-1/2" |
| Width | 10" |
| Extension From Wall | 13-1/2" |
| Height From Center Of Wall Opening | 22-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Frosted |
| Shade Material | Glass |
| Construction | Hand-Forged Iron |
| Warranty |


