Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBCD9122OBZ "Pamplona" Outdoor Entrance Wall Light

Item: TBCD9122OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $942.00

Price: $628.31

Details and Dimensions

Height 30-1/4"
Width 10"
Extension From Wall 12-1/4"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand Forged Iron