X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBCD9121OBZ "Pamplona" Outdoor Entrance Wall Light

Item: TBCD9121OBZ
Finish: Old Bronze
Online Availability: Please call for availability.

List Price: $594.00

Price: $396.20



Details and Dimensions

Height 19"
Width 6"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Hand Forged Iron