Troy Lighting TBCD9120OBZ "Pamplona" Outdoor Entrance Wall Light
| Item: | TBCD9120OBZ |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $306.15
Details and Dimensions
| Height | 12-1/4" |
| Width | 6" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


