Troy Lighting TBCD9010OBZ "La Grange" Outdoor Entrance Wall Light
| Item: | TBCD9010OBZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $306.15
Details and Dimensions
| Height | 20-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


