X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBCD9005OBZ "Newton" Outdoor Entrance Wall Light

Item: TBCD9005OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $831.00

Price: $554.28



Details and Dimensions

Height 26-3/4"
Width 11"
Extension From Wall 9-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand Forged Iron