Troy Lighting TBCD9002OBZ "Newton" Outdoor Entrance Wall Light
| Item: | TBCD9002OBZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $376.19
Details and Dimensions
| Height | 23" |
| Width | 8-3/4" |
| Extension From Wall | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


