Troy Lighting TBCD9001OBZ "Newton" Outdoor Entrance Wall Light
| Item: | TBCD9001OBZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $306.15
Details and Dimensions
| Height | 17-1/2" |
| Width | 7" |
| Extension From Wall | 6-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


