X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBCD8994OR "Geneva" Outdoor Entrance Wall Light

Item: TBCD8994OR
Finish: Old Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32"
Width 8"
Extension From Wall 11-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Construction Hand-Worked Wrought Iron