Troy Lighting TBCD8991OR "Geneva" Outdoor Entrance Wall Light
| Item: | TBCD8991OR |
| Finish: | Old Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $306.15
Details and Dimensions
| Height | 23-3/4" |
| Width | 6" |
| Extension From Wall | 9-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand-Worked Wrought Iron |
| Warranty |


