Troy Lighting TB9903CG "Gables" Outdoor Entrance Wall Light
| Item: | TB9903CG |
| Finish: | Charred Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $912.46
Details and Dimensions
| Height | 27" |
| Width | 12-1/2" |
| Extension From Wall | 15-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


