Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Troy Lighting TB9633OBZ "Los Feliz" Outdoor Entrance Wall Light

Item: TB9633OBZ
Finish: Old Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 35-1/2"
Width 13-1/2"
Extension From Wall 16"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seeded
Voltage 120V
Construction Hand Forged Iron