Troy Lighting TB9632OBZ "Los Feliz" Outdoor Entrance Wall Light
| Item: | TB9632OBZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $644.32
Details and Dimensions
| Height | 28-1/4" |
| Width | 10" |
| Extension From Wall | 10" |
| Height From Center Of Wall Opening | 26-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Voltage | 120V |
| Warranty |


