Troy Lighting TB9271OR "Circa 1910" Outdoor Entrance Wall Light
| Item: | TB9271OR |
| Finish: | Old Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $262.13
Details and Dimensions
| Height | 10" |
| Width | 12" |
| Extension From Wall | 12-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


