Troy Lighting TB9253NB "Aspen" Outdoor Entrance Wall Light
| Item: | TB9253NB |
| Finish: | Natural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $400.20
Details and Dimensions
| Height | 16-1/2" |
| Width | 8-1/2" |
| Extension From Wall | 10-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seeded Amber Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


