X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB9250NB "Aspen" Outdoor Entrance Wall Light

Item: TB9250NB
Finish: Natural Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 11-1/4"
Width 6"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Hand Forged Iron