X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB9121OBZD "Pamplona" Outdoor Entrance Wall Light

Item: TB9121OBZD
Finish: Old Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 19"
Width 6"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Voltage 120V
Construction Hand Forged Iron
Lamp Type A19