X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB8852GB "Hawthorne" Multi Bulb Wall Sconce

Item: TB8852GB
Finish: Gilded Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 15-1/2"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
ADA Compliant Yes
Construction Hand Forged Iron