X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB5004CB "Campanile" Outdoor Entrance Wall Light

Item: TB5004CB
Finish: Campanile Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35-1/2"
Width 16-3/4"
Extension From Wall 20-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand-Forged Iron