X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB5003CB "Campanile" Outdoor Entrance Wall Light

Item: TB5003CB
Finish: Campanile Bronze
Online Availability: Please call for availability.

List Price: $1,119.00

Price: $746.37



Details and Dimensions

Height 28-1/4"
Width 13-3/4"
Extension From Wall 17"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand-Forged Iron